Beli Sigmat Jangka Sorong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- TRUSCO Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- KRISBOW Jangka Sorong Analogatribut:
- Dimensions (mm): 250x95x30
- Range/Reading (mm): 150 /0.02
- KANON Digital Pita Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Purpose of Use: For the measurement of ground workpieces. For pita measurement, outside measurement, inside measurement, and depth measurement.
- TRUSCO Universal Design Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- Minimum: 0.05mm
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- TRUSCO Universal Design Standard Caliper (Jangka Sorong)atribut:
- Material: Nylon 66
- Width (mm): 8.00
- Length (mm): 500.0
- Thickness (mm): 2.00
- Maximum Bundle Diameter (mm): 143
- Tensile Strength (N): 784.0
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- KANON Digital Long Jaw Caliper (Jangka Sorong)Deskripsi:-The length of the outer side jaw is 1/2 or more of the maximum measuring length.-The material quality is stainless steel(SUS420J2).-For diameter measurement of spheres and pipes.atribut:
- Manufacturer Code: 170753
- Measurement Range: 0 to 300mm
- Instrument error: ±0.05mm
- Minimum Display: 0.01mm
- Outer Side Jaws: 170mm
- Interior Jaws: 22mm
- Depth Bar: None
- Purpose of Use: For diameter measurement of spheres and pipes.
- KANON Digital Center Distance Caliper (Jangka Sorong)Deskripsi:-Pitch between round holes can be measured by direct reading.-The material quality is stainless steel(SUS420J2).-For pitch measurement at drilling machine processing on site.atribut:
- Manufacturer Code: 171161
- Measurement Range: 20 to 200mm
- Instrument error: ±0.05mm
- Minimum Display: 0.01mm
- Jaw Dimension: 35mm
- Applicable Hole Diameter (mm): 3 to 19
- Depth Bar: None
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- KANON Vernier Caliper with Curre Jaw (Jangka Sorong)Deskripsi:-The material quality is stainless steel (SUS420J2).-For measurements that are hard to perform with straight jaws such as measurement of constricted parts on the outside, measurement inside the deep part of the pocket.atribut:
- Instrument error: ±0.07mm
- Minimum Display: 0.05mm
- Outer Side Jaws: 36mm
- Interior Jaws: 30mm
- Depth Bar: None
- Purpose of Use: For measurements that are hard to perform with straight jaws such as measurement of constricted parts on the outside, measurement inside the deep part of the pocket.
- KANON Long Jaw Vernier Caliper (Jangka Sorong)Deskripsi:-The length of the outer side jaw is 1/2 or more of the measurement range.-The material quality is stainless steel(SUS420J2).-For diameter measurement of spheres and pipes.atribut:
- Manufacturer Code: 111203
- Measurement Range: 0 to 300mm
- Instrument error: ±0.08mm
- Minimum Display: 0.05mm
- Outer Side Jaws: 170mm
- Interior Jaws: 22mm
- Depth Bar: None
- Purpose of Use: For diameter measurement of spheres and pipes.
- KANON Digital Center Distance Caliper (Jangka Sorong)atribut:
- Minimum Displayed Amount (mm): 0.01
- Measuring Range (mm) : 20-300
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- Nakamura Mfg. Center Distance Vernier Caliper (Jangka Sorong)Deskripsi:Usage:For measurement bertween holes.atribut:
- Minimum Displayed Amount (mm): 0.05
- Instrumental Error (mm): +/-0.08
- Depth bar (with and without): Not available
- Compatible Hole Diameter (mm): 1.9 - 16
- Measuring Range (mm) : 17-300 Upper / lower row 9-300
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- Vernier Dimension (mm): 50
- Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)atribut:
- Material: Stainless Steel
- System of Measurement: Imperial; Metric
- Measures: Depth; External; Internal; Step
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- KANON Peak Hold Digital Pita Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Purpose of Use: For pita measurement, outer measurement, inner measurement, and depth measurement.
Daftar Harga Sigmat Jangka Sorong Terbaru April 2026
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp809.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| TRUSCO Vernier Caliper (Jangka Sorong) | Rp689.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| KRISBOW Jangka Sorong Analog | Rp589.900 |
| KANON Digital Pita Caliper (Jangka Sorong) | Rp3.499.900 |
| TRUSCO Universal Design Vernier Caliper (Jangka Sorong) | Rp689.900 |
| TRUSCO Universal Design Standard Caliper (Jangka Sorong) | Rp689.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/owP101517896-6.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/roP101000996-2.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)

/KANON%20Digital%20Pita%20Caliper%20(Jangka%20Sorong)/P102030141-1.jpg)
/P101000999-1.jpg)
/P101500652-1.jpg)
/P102755721-1.jpg)
/P102746680-1.jpg)
/P102755703-1.jpg)
/P102766408-1.jpg)
/P102030134-1.jpg)
/P102030103-1.jpg)
/fyP102140574-9.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
/KANON%20Peak%20Hold%20Digital%20Pita%20Caliper%20(Jangka%20Sorong)/P102030165-1.jpg)